Mobile Metal Brochure Display Stand


£419.99 Inc VAT (20%)

See all variants from £419.99


Description unavailable

Feature Attributes

Frame Colour:
Window Grey
Wheel Fittings:
4 Castors
Product Type:
Brochure Display Stands, Mobile
Overall Depth:
385 mm
Overall Height:
1678 mm
Paper Format:
A4