Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Literature Displays
Recto XL Display Cases, A4
By SMIT
See all variants from
£949.99
Inc VAT (20%)
See all variants from
£949.99
Description
Description unavailable
Feature Attributes
Internal Depth:
26 mm
External Height:
1010 mm
External Depth:
55 mm
Frame Colour:
Silver
Frame Material:
Anodised Aluminium
Supplied:
Assembled
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome