Slimline Document Holder


£35.99 Inc VAT (20%)

See all variants from £35.99

Description


Description unavailable

Feature Attributes

External Width:
252 mm
External Depth:
60 mm
External Height:
350 mm
Internal Height:
343 mm
Internal Depth:
55 mm
Weight:
2.2 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome