Mineral By Cep Magazine Files


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

A magazine rack with dynamic and elegant lines, highlighted by a material with contrasting matt finish on a glossy background. Versatile, it allows you to store all documents up to 24 x 32 cm in size, vertically or horizontally.

Feature Attributes

Product Type:
Magazine Files & Racks
Material:
Polystyrene
Weight:
300 g
Dimensions:
270x310x85mm
Storage For:
A4 literature and magazines
Internal Dimensions:
245x30 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome