WOW Magazine Files A4


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

Eye-catching, premium quality Leitz magazine file in striking and stylish metallic colours with a high-gloss finish. This robust filer perfectly complements other products from the Leitz WOW range. Modern and contemporary design that will look great at home and in the office.

Feature Attributes

Depth:
258.0 mm
Width:
75.0 mm
Height:
312.0 mm
Weight:
0.292 kg
Material:
Polystyrene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome