Estilo Top Loading Letter Boxes Stainless Steel with Key Lock


£69.99 Inc VAT (20%)

See all variants from £69.99

Description


Description unavailable

Feature Attributes

Material:
Metal
Weight:
3 kg
Capacity:
8 L
Product Type:
Post Boxes
Colour:
Silver
Dimensions (W x D x H):
370x105x370mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome