0
1

Post/Suggestion Boxes


£24.99 Inc VAT (20%)

See 2 Product Variants
£24.99

Description

To ensure confidential internal mail stays that way, these high-quality post/suggestion boxes are the ideal solution. Constructed with a plastic posting door and a steel main body, these durable post boxes are quick and easy to fit and use straight away.

Features and Benefits
• Water-resistant for mounting outdoors
• Suitable for wall or door mounting
• Supplied with a lock, 2x keys and 4x fixing screws

Notes
• Dimensions: D:130mm x W:235mm x H:310mm

Feature Attributes

Overall Height:
310 mm
Finish:
Paint
Lock Type:
Keyed
Overall Depth:
130 mm
Overall Width:
235 mm
Includes:
(4) Fixing Screws,(2) Keys
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome