8011 Clean Room Marker


£2.79 Inc VAT (20%)

See 2 Product Variants
£2.79

Description

Edding products are renowned throughout the industrial sector for their quality, reliability, and versatility, across a huge number of applications, uses, and surfaces. There is an edding for almost any application.

• For labelling and marking in dust free environments, e.g, on special clean room papers or laminated papers and films
• Permanent, smudge-proof and waterproof ink with isopropyl alcohol
• Removable from most films
• Fine bullet nib: ~0.6 mm

Feature Attributes

Line Width:
0.6 mm
Pen Type:
permanent
Type:
Permanent Marker
Tip Size:
Fine
Retractable:
No
Nib Size:
0.6
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome