1. Office Supplies & Packaging/
  2. Writing & Graphic Supplies/
  3. Pens/
  4. Markers

Flip Chart Markers


Select
See all variants from
£10.99Inc VAT (20%)

See all variants from £10.99

Description

Premium flipchart markers with 7-day cap-off time to prevent pens drying out when the lids accidentally get left off. Six vibrant assorted colours: Black, red, blue, green, purple & orange. Unlike whiteboard markers, these pens are fully washable, have a higher write-out length, and are designed for use on paper.<br><br>High performance and safe ink formula is: Fast-drying; bleed-resistant; waterbased; airplane-safe; and low-odour. Use on flipchart & sketching pads or general office paper ideal for drawing visual graphics & ideas, colouring, or writing notes.<br><br>No more fumbling with your pens when presenting under pressure! The handy DISPLAY-STAND box means super-fast swapping out of colours whenever you need. Simply open the box and fold it back on itself now all 6 colours are visible and instantly accessible.<br><br>The 2mm bullet-tip gives you even, smooth lines and is ideal when presenting to groups who are viewing from a distance. Built-in nib-stop prevents tip being pushed into the barrel when pressing too firmly. Includes pocket clip on lid.<br><br>Environmentally-friendly all pen barrels and lids are made from widely recyclable polypropylene, and all packaging is 100% plastic-free and fully recyclable.

Feature Attributes

Applications:
Flipchart Pads
Product Type:
Flipchart Markers
Ink Type:
Water Based Ink
Tip Shape:
Bullet Tip
Environment Support:
Recyclable Polypropylene
Line Width:
2.0 mm