0
1
2

Ink Display Includes 10 Black ,5 Red, 5 Blue Markers

Order Code: ZT5518510S

£149.99 Inc VAT (20%)


Description

Marks on almost all kinds of dry surfaces Convenient quiver cap with special clip for perfect one handed handling Permanent alcohol-based ink , removable from glossy surfaces with alcohol and other usable solvents Works up to 24 hours uncapped Extended tip made of stainless steel – self-adjusting and patented: up to 3 times more marking capacity by using full 7 mm of the fiber nib’s length of abrasion, instead of 2 mm Nib can be twisted several times by 180° - for a "second, third, ... life" Move the telescopic tip back with pincers Tear out the nib wick and turn through 180° Insert the nib wick again and move the telescopic tip forward Display contains:20 markers Pica-Ink: 10 black, 5 red, 5 blue 8 info flyers in 4 languages (German, English, French, Dutch) Dimensions: 180 x 120 x 260 mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome