Permanent Marker 100 Fine Bullet Tips


Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

The PILOT PERMANENT MARKER 100 uses a new development in permanent oil-based ink technology, Controlled Surface Properties (CSP) Ink. CSP ink delivers class-leading performance in terms of vivid ink colour with a high fixing strength and abrasion resistance for all types of surface including plastic, metal, wood, card and glass. The PILOT PERMANENT MARKER 100 also delivers one of the longest cap-off times (24 hours) which mean that this marker pen will continue to work perfectly, long after when other types of permanent marker may have dried up. Available in 4 CSP ink colours Black, Blue, Red and Green. 4. 5mm Bullet tip gives a 1. 0mm line.

Feature Attributes

Product Type:
Permanent Markers
Ink Type:
Permanent
Line Width:
1 mm
Tip Shape:
Bullet Tip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome