Quantity | Price | Discount |
---|---|---|
1 - 9 | £4.39 | 0% |
10 + | £4.08 | 7% |
Suitable for use on a variety of different surfaces, this Q-Connect Fine Marker contains permanent ink that is resistant to water and fading for long lasting use. The fine bullet tip writes a 1.0mm line width for easy to read, precise labelling and marking. This pack contains 10 black markers.
Permanent fine marker for clear and easy labelling
Suitable for use on a variety of surfaces
Designed to be resistant to water and fading
Bullet tip with 1.0mm line width perfect for precise writing
Barrel colour: Black
Ink colour: Black
Pack of 10