Retractable Permanent Markers - Box of 10


Select
£17.65 Inc VAT (20%)


See all variants from £17.65

Description

Designed for clear writing and drawing, the edding® Retract 11 permanent marker features a retractable tip with a pushbutton mechanism for use when required. This function prevents the marker from drying out and stops the need for a separate lid.

Features and Benefits
• Low odour ink for user comfort
• No end cap reduces single-use plastic
• Free from toluene and xylene to prevent exposure to toxic chemicals
• Quick drying to prevent hand smudges
• Waterproof finish on most surfaces
• Wear-resistant on most surfaces
• Clip can be secured to clothes and objects to prevent rolling away
• Nip seal system prevents the nip from drying out when extended for a prolonged period

Typical Applications
• Glass
• Metal
• Plastic
• Wood
• Paper
• Rubber
• Concrete and stone
• Ceramic
• Terracotta
• Leather
• Polystyrene
• Foil

See full description

Feature Attributes

Retractable:
Yes
Line Width:
1.5 mm
Type:
Marker Pen
Pen Type:
Permanent
Refill Type:
Non-Refillable
Nib Size:
1.5-3 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome