Visor Permanent Marker - Display

Order Code: ZT5515487S

£169.99 Inc VAT (20%)


Description

Pica VISOR permanent Longlife Industrial Marker THE NEW MARKER GENERATION Refillable high-tech marker with ergonomic twist mechanism With water-soluble “MULTI-USE” marking crayon Extremely insensitive and versatile for water resistant marking on almost all surfaces Most economic: 1 lead substitutes up to 5 conventional ink or paint markers Patented high-tech twist mechanism for rapid and convenient handling Convenient quiver cap with clip for perfect one handed handling Extremely long lasting and environment friendly due to high quality product technique and refill ability Lead never dries out – full performance at all times from the first to the very last line Markers and refill leads available in 7 colours Avoid lead temperature over 40° C Lead diameter = 10 mm length = 85 mm The marker which never dries out Display Pica VISOR permanent 16 markers VISOR permanent: 4 red 4 yellow 4 blue 4 white 7 Refill-Packs: 2 red 2 yellow 2 blue 1 white incl. 10 info flyers dimensions: 195 x 130 x 267 mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome