Non-Stop Automatic Pencils 0.7mm HB (Pack of 12) - S0189423
Hover to enlarge the image

Non-Stop Automatic Pencils 0.7mm HB (Pack of 12) - S0189423

Order Code:
MPN:

Product Description

PaperMate Non-Stop Mechanical Pencils are great for handwriting and technical drawing. Just twist the tip to expose fresh lead with the spring-powered action and use the eraser on the end for quick removal of mistakes. The opaque yellow barrel provides a firm grip for extra control and comfort. They are perfect for technical drawing or transcribing shorthand without the risk of a broken pencil. This pack contains 12 x 0.7mm HB lead pencils with yellow barrels.
Twist tip to extend lead
Removes the need to stop and sharpen the lead
Shop absorbing tip for low lead breakage
Convenient eraser tip
Dark lead for smooth, consistent marks
Medium 0.7mm HB lead
Barrel colour: Yellow
Pack of 12

Specifications
Pack Quantity
12
Barrel Colour
Yellow
Lead Diameter
0.7mm
Lead Grade
HB

£7.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome