0
1
2
3
4
5

Exercise Book 5mm Square 80 Pages A4 Yellow (Pack of 50) - VC49676

Order Code: ZT4178441S

£51.99 Inc VAT (20%)


Description

Designed for classroom use, this Rhino A4 exercise book contains 80 pages of feint ruled with 5mm squares on education standard smooth, white paper. Ideal for mathematical work, and colour coordinating different lessons, this exercise book has sturdy, manilla covers in yellow. Supplied in a pack of 50 books.
Size: A4
80 pages of 75gsm education standard paper
Ruled with 5mm squares
100% recycled, sturdy and resilient manilla cover
Printed using solvent-free, water-based inks
Every purchase will help the charity 'Save the Rhino International
Paper sourced from sustainable European forests
Made in the EU
Colour: Yellow
Pack of 50

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome