Silver Ruled Casebound Notebook 192 Pages A4 (Pack of 5) RULA4
Hover to enlarge the image

Silver Ruled Casebound Notebook 192 Pages A4 (Pack of 5) RULA4

Order Code:
MPN:

Product Description

This stylish, silver Pukka notebook contains 192 pages of high quality 90gsm paper, which is feint ruled with a margin for neat note-taking. The durable casebound notebook also features a black ribbon page marker for easy reference. This pack contains 5 x A4 notebooks.
Size: A4
192 pages
Quality 90gsm paper
Feint ruled with a margin for neat notes
Pages are perforated for easy removal
Casebound with hardback covers
Colour: Silver
Pack of 5

Specifications
Weight
3.61kg
Product Type
Notebooks
Number of Pages
192
Ruling
Feint Ruled
Size
A4
Colour
Silver
Binding
Casebound
Item Gauge
90g/m²
Paper Size
A4
Pack Quantity
5
Paper Weight
90g/m²

£25.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome