Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
College Pad A5+ 140P Ruled, Pack of 10
By Rhino
Order Code:
ZT3525863S
£26.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/college-pad-a5%2B-140p-ruled-pack-of-10/p/ZT3525863S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino A5+ College Pad 140 Page Feint Ruled 8mm With Margin (Pack 10) - RCPA5C-8
Specifications
Specifications for College Pad A5+ 140P Ruled, Pack of 10
Size
A5+
Product Type
Notebooks
Paper Colour
White
Environment Support
100% Recyclable
Cover Material
Laminated Board
Punched
2
Grammage
70
Cover Colour
Green
Number of Sheets
140
Binding
Spiral Bound
Rulings
Feint Ruled & Margin
Weight
2.05kg