Europa Minor Notepad Ruled 120p Pack of 10

Order Code: ZT1257658P

£24.99 Inc VAT (20%)


Description

Part of the Europa range, this pad is wire bound at the top and features an elastic closure and detachable micro-perforated sheets, made from Clairefontaine brushed vellum 90gsm paper with premium pressboard cover. Available in a choice of colours. PEFC certified.

Specifications for Europa Minor Notepad Ruled 120p Pack of 10
  • Type
    Notebooks
  • MFR Part No.
    65384EX
  • Size
    Other Sizes
  • Material
    Nylon
  • Ruling
    Feint Ruled
  • Rulings
    Feint Ruled
  • Environment Support
    PEFC Certified
  • Cover Colour
    Black
  • Closure
    Elastic
  • Number of Sheets
    120
  • Paper Colour
    Brushed Vellum
  • Weight
    60g
  • Cover Material
    Pressboard
  • Binding
    Wire Bound
  • Grammage
    80

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome