Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Ex Book 8x6.5 48P Blnk YW PK100
By Rhino
Order Code:
ZT3525189S
£53.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£53.99
0%
5 +
£51.83
4%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
53.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/ex-book-8x6-5-48p-blnk-yw-pk100/p/ZT3525189S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino 8 x 6.5 Exercise Book 48 Page Plain Yellow (Pack 100) - VEX342-448-2
Tags:
#BulkDiscount
Specifications
Specifications for Ex Book 8x6.5 48P Blnk YW PK100
Paper Grammage
75g/m²
Size
8x6.5in
200x165mm
Product Type
Exercise Books & Paper
Weight
7.5kg
Cover Material
225gsm Manilla
Paper Colour
White
Binding
Stapled
Rulings
Plain
Cover Colour
Yellow
Number of Pages
48 Pages
Environment Support
100% recyclable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome