Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Ex Book 8x6.5 48P SQ10 RD PK100
By Rhino
Order Code:
ZT3525136S
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/ex-book-8x6-5-48p-sq10-rd-pk100/p/ZT3525136S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino 8 x 6.5 Exercise Book 48 Page 10mm Squares S10 Red (Pack 100) - VEX342-558-6
Specifications
Specifications for Ex Book 8x6.5 48P SQ10 RD PK100
Size
200x165mm
Product Type
Exercise Books & Paper
Cover Material
225gsm Manilla
Rulings
Squared
Paper Colour
White
Paper Grammage
75gsm
Weight
7.5kg
Cover Colour
Red
Number of Pages
48
Binding
Stapled
Environment Support
100% recyclable
Ruling Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome