Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Ex Book 9x7 80P Rld PU PK100
By Rhino
Order Code:
ZT3525083S
£71.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
71.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/ex-book-9x7-80p-rld-pu-pk100/p/ZT3525083S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino 9 x 7 Exercise Book 80 Page Ruled F8M Purple (Pack 100) - VEX554-300-6
Specifications
Specifications for Ex Book 9x7 80P Rld PU PK100
Product Type
Exercise Books & Paper
Size
226x178mm
Cover Material
225gsm Manilla
Environment Support
100% recyclable
Cover Colour
Purple
Rulings
Feint Ruled & Margin
Weight
14.5kg
Ruling Colour
Grey & Red
Paper Colour
White
Paper Grammage
75gsm
Binding
Stapled
Number of Pages
80
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome