Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Ex Book A4 80P Rld F8M Lgn, Pack of 50
By Rhino
Order Code:
ZT3525178S
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/ex-book-a4-80p-rld-f8m-lgn-pack-of-50/p/ZT3525178S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino A4 Exercise Book 80 Page Ruled F8M Light Green (Pack 50) - VEX668-1205-4
Specifications
Specifications for Ex Book A4 80P Rld F8M Lgn, Pack of 50
Product Type
Exercise Books & Paper
Size
A4
Weight
11kg
Ruling Colour
Grey & Red
Paper Grammage
75gsm
Environment Support
100% recyclable
Rulings
Feint Ruled & Margin
Cover Colour
Green
Number of Pages
80
Cover Design/Colour
Light Green
Paper Colour
White
Cover Material
225gsm Manilla
Binding
Stapled
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome