Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Notepads, Jotter & Refill Pads
Ex Book A4 80P Rld F8M or, Pack of 50
By Rhino
Order Code:
ZT3525227S
£51.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
51.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/notepads-jotter-and-refill-pads/ex-book-a4-80p-rld-f8m-or-pack-of-50/p/ZT3525227S
Add to quotation
View all Notepads, Jotter & Refill Pads
Description
Rhino A4 Exercise Book 80 Page Ruled F8M Orange (Pack 50) - VEX668-1465-0
Specifications
Specifications for Ex Book A4 80P Rld F8M or, Pack of 50
Size
A4
Product Type
Exercise Books & Paper
Binding
Stapled
Cover Material
225gsm Manilla
Paper Grammage
75gsm
Environment Support
100% recyclable
Weight
11kg
Rulings
Feint Ruled & Margin
Number of Pages
80
Ruling Colour
Grey & Red
Cover Colour
Orange
Paper Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome