Music Book 48P Rld F8/M8 PK100

Order Code: ZT3525270S

£79.99 Inc VAT (20%)


Description

Rhino 8 x 6.5 Music Book 48 Page Ruled 8mm Feint Lines One Side 8 Music Staves On The Reverse F8/M8 Light Blue (Pack 100) - VMU013-0-8

Specifications for Music Book 48P Rld F8/M8 PK100
  • Product Type
    Exercise Books & Paper
  • Size
    200x165mm
  • Rulings
    Music Book
  • Cover Colour
    Blue
  • Paper Colour
    White
  • Cover Design/Colour
    Light Blue
  • Number of Pages
    48
  • Environment Support
    100% recyclable
  • Weight
    7.5kg
  • Cover Material
    225gsm Manilla
  • Binding
    Stapled
  • Ruling Colour
    Grey
  • Paper Grammage
    75gsm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome