Notemaker A5 Wire Ruled 120 Page Assort 3155Z (PK10)

Order Code: ZT1257663P

£27.99 Inc VAT (20%)


Description

Clairefontaine Europa Notemaker A5 Wirebound Pressboard Cover Notebook Ruled 120 Pages Assorted Colours (Pack 10) 3155Z Part of the EuropaÆ range, this pad has a wire bound spine and detachable micro-perforated sheets, made from Clairefontaine brushed vellum 90gsm paper with premium pressboard cover. Available in a choice of colours. PEFC certified.

See full description
Specifications for Notemaker A5 Wire Ruled 120 Page Assort 3155Z (PK10)
  • Size
    A5
  • MFR Part No.
    65426EX
  • Type
    Notebooks
  • Ruling
    Feint Ruled
  • Binding
    Wire Bound
  • Rulings
    Feint Ruled
  • Weight
    200g
  • Cover Material
    Pressboard
  • Number of Sheets
    120
  • Paper Colour
    Brushed Vellum
  • Cover Colour
    Assorted
  • Grammage
    90

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome