Science Book A4 64P Graph, Pack of 10

Order Code: ZT3525825S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

Rhino A4 Science Book 64 Page Page Feint Ruled 8mm With Margin With 1:5:10 Graph Ruling On Reverse (Pack 10) - SDSC1BU-2

Specifications for Science Book A4 64P Graph, Pack of 10
  • Product Type
    Exercise Books & Paper
  • Size
    A4
  • Cover Material
    Laminated Board
  • Number of Pages
    64
  • Paper Grammage
    90gsm
  • Paper Colour
    White
  • Cover Colour
    Green
  • Environment Support
    100% recyclable
  • Ruling Colour
    Grey & Red
  • Binding
    Stapled
  • Rulings
    Feint Ruled & Graph
  • Weight
    2.25kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome