Inc VAT (20%)
Mastervision Outdoor Cork Display Case
This Bi-Office external display case construction is according to IP55 - EN60529 requirements and combines a steel back, 4mm toughened glass and innovative rubber seal. The Wall mounting system doesn't allow contact with wall preventing moisture. This weather proof glazed case will ensure your promotions stay dry and vibrant whatever the weather brings. A Premium modern design solution for displaying information with a durable metal post structure.
• Construction according to IP55 - EN60529 requirements
• Premium modern design solution for displaying information
• Full-length rubber seal and steel back to prevent dust and water ingress
• Vertical opening, ideal for corridors
• 4mm thick toughened glass for increased safety
• Self-healing thick resilient natural cork surface
• Wall mounting system doesn't allow contact with wall preventing moisture
• Usable internal depth: 18mm
Glass Thickness:
4 mm