Eco Friendly Office Noticeboards - Cork


£109.99 Inc VAT (20%)

See all variants from £109.99

Description

A range of environmentally kind products at an economical price.Noticeboards are constructed from 97% recycled materials.35mm contoured frame in a light oak effect finish.Manufactured in the UK.Felt covering accepts both pins and velcro.Supplied complete with wall fixings.The frame is manufactured from 100% recycled material over wrapped with a pre-printed foil.The foil printing and the foil to frame adhesive involves no VOC’s (Volatile Organic Compounds – Solvents) .The noticeboard core are manufactured from a by-product and recycled bulking mass from the board and timber industry – no virgin material is used.The noticeboard fabric is adhered using water based adhesives – containing no VOC’s and are allowed to dry/cure naturally.The framing and finished assembly process uses water based adhesives with no VOC’s.The packaging is manufactured from bleach free, recycled source.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome