Indoor Information Display Case with Cork Rear Panel, A4 Sheets


£122.99 Inc VAT (20%)

See all variants from £122.99


Description unavailable

Feature Attributes

Frame Material:
Anodised Aluminium
Frame Colour:
Silver
Supplied:
Assembled
Internal Depth:
13 mm
External Depth:
26 mm
Material of Rear Panel:
Cork
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome