Magiboards Fire Retardant Blue Felt Lockable Noticeboard Display Case Portrait 600x900mm
Hover to enlarge the image

Magiboards Fire Retardant Blue Felt Lockable Noticeboard Display Case Portrait 600x900mm

Order Code:
MPN:

Product Description

Magiboards Fire Retardant Blue Felt Lockable Noticeboard Display Case Portrait 600x900mm Lockable FRB Notice Boards are fully flame retardant. This means that not only the fabric material, but the backboard itself is also flame retardant. The display cabinets are light and easy to use. Only the most secure materials are used: The see through doors are made of APET which is shatterproof and offers excellent visibility. This material is commonly used in bus shelters and riot shields. There are one and two door variants depending on the size and weight of the board. You can choose from a lockable see through door with a wood effect frame or an aluminium frame.

Noticeboards are used in many environments. The doors give added protection against spread of flames during a fire and are a prerequisite for noticeboards placed in public corridors and fire exits.. The lockable doors also make them tamperproof and they are widely used in schools and colleges.

Specifications
Type
Glazed Notice Boards
MFR Part No.
32117MA
Colour
Blue
Board Surface
Felt Board
Fixing Method
Wall Mounted Board
Frame Type
Aluminium Frame
Designed For
Internal Use
Dimensions
600x900mm

£159.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome