Pin Board, Felt, Blue, WxH 1200 X 900mm

Order Code: ZT2705432S

£259.99 Inc VAT (20%)


Description

Pin board, felt, blue, WxH 1200 x 900 mm. Supplied = assembled. Product type = fabric pinboards. Finish = felt. Scope of delivery = complete with 30 pins. Width = 1200 mm. Height = 900 mm. Depth = 20 mm. Weight = 3 kg. Colour of writing board = blue. Frame colour = silver. Frame material = anodised aluminium. Optionally available with a natural cork surface or covered in felt in two colours. With a decorative, matt silver anodised aluminium frame and rounded corners made of high quality plastic. Can be mounted in portrait or landscape format. Covered with a decorative felt. Ideal for presentations and notices in prominent locations.

See full description
Specifications for Pin Board, Felt, Blue, WxH 1200 X 900mm
  • Frame Material
    Anodised Aluminium
  • Product Type
    Fabric Pinboards
  • Frame Colour
    Silver
  • Width
    1200mm
  • Height
    900mm
  • Supplied
    Assembled
  • Depth
    20mm
  • Weight
    3kg
  • Finish
    Felt
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome