Premium Felt Boards


£149.99 Inc VAT (20%)

See all variants from £149.99

Description

Durable felt surface. Aluminium frame with offwhite plastic corner caps. Can be mounted either horizontally or vertically. Easy wall mounting with concealed slot system. Comes complete with mounting set.

Feature Attributes

Depth:
11 mm
Frame Material:
Aluminium
Height:
900 mm
Weight:
5.85 kg
Width:
1200 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome