Premium Plus Blue Felt Lockable Noticeboard Display Case 6 x A4 709x668mm 1902555
Hover to enlarge the image

Premium Plus Blue Felt Lockable Noticeboard Display Case 6 x A4 709x668mm 1902555

Order Code:
MPN:

Product Description

Nobo Premium Plus Blue Felt Lockable Noticeboard Display Case 6 x A4 709x668mm 1902555 Felt lockable notice board with a hinged glass door and side lock. Complete with a modern stylish aluminum trim and fixed with a through corner wall mounting. Excellent felt notice board surface to securely pin and display your notices. Size: 6xA4 sheets.

Specifications
Colour
Blue
MFR Part No.
77008AC
Width
532mm
Height
692mm
Type
Glazed Notice Boards
Weight
7.2kg
Frame Type
Aluminium Frame
Fixing Method
Wall Mounted Board
Board Surface
Felt Board
Designed For
Internal Use
Dimensions (W x D x H)
708x43x667mm
Size
6xA4


£179.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome