Ultrabrite Display Case


£189.99 Inc VAT (20%)

See all variants from £189.99

Description

This dual use Bi-Office Ultrabrite heavy duty glazed display case features an interior magnetic drywipe board with a quality, lacquered steel surface. The board features a bright yellow, high visibility aluminium frame for eye-catching displays, signs, information and more. The case has a strong, lockable acrylic door and an internal depth of 18mm. Supplied with 2 keys and a wall fixing kit.

Feature Attributes

Width:
297 mm
Colour:
Transparent
Material:
Steel
Height:
210 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome