0
1
2

Universal Felt Covered Pin Boards


Select
£51.99 Inc VAT (20%)


See all variants from £51.99

Description

Notice boards with felt surface and aluminium frame with plastic corner caps. Boards can be mounted either horizontally or vertically and come complete with all fixing materials. Available in blue and grey and in two sizes.

Feature Attributes

Type:
Notice Boards
Width:
600 mm
Material:
Felt
Height:
900 mm
Frame Material:
Aluminium
MFR Part No.:
1418-43

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome