Card File Cabinet, Bar Handles, Soft Retraction Mechanism


£1,999.99 Inc VAT (20%)

See all variants from £1,999.99

Description


Description unavailable

Feature Attributes

Product Type:
Card File Cabinets
Handle Type:
Bar Handles
Material:
Sheet Steel, Stove Enamelled
Depth:
600 mm
Supplied:
Assembled
Drawer Load Capacity:
70 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome