Click and Store Suspension File Storage Box


£10.99 Inc VAT (20%)

See 2 Product Variants
£10.99

Description

A stylish and practical archiving system with a contemporary design that looks great at home or in the office. Leitz archiving boxes are made from a laminated surface for better, long-lasting protection and unlike other boxes they can be collapsed and re-built many times to save space when not in use.

Feature Attributes

Depth:
136 mm
Pack Quantity:
1
Material:
Cardboard
Height:
352 mm
Width:
143 mm
Type:
Storage Box
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome