Fast Paper Mail Sorter 9 Compartment A4 Grey
Hover to enlarge the image

Fast Paper Mail Sorter 9 Compartment A4 Grey

Order Code:
MPN:

Product Description

Fast Paper Mail Sorter 9 Compartment A4 Grey Nine compartment sorter keeps business forms sales literature and active files at your fingertips. Made from high impact polystyrene for long lasting and intensive use. External dimensions: W750 x D328 x H232mm.

Specifications
Material
Steel/Polystyrene
Colour
Grey
MFR Part No.
47832PL
Type
Mailsorters
Weight
8kg
Form
Literature Organiser
Size
9 Compartment
Dimensions
970x120x370mm

£89.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome