Rattan Cushion Storage Boxes


Select
£214.99 Inc VAT (20%)


See all variants from £214.99


Description unavailable

Feature Attributes

Product Type:
Storage Box
Height:
80 cm
Weight:
19.6 kg
Width:
138 cm
Depth:
70 cm
Capacity:
582 L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome