Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Office Storage Solution
Suspension File Cabinet, Bar Handles, 4 Drawers, Soft Retraction Mechanism
By MAUSER
See all variants from
£1,199.99
Inc VAT (20%)
See all variants from
£1,199.99
Description
Description unavailable
Feature Attributes
Material:
Steel, Powder Coated
Depth:
600 mm
Height:
1350 mm
Handle Type:
Bar Handles
Product Type:
Suspension Filing Cabinets
Supplied:
Assembled
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome