1. Office Supplies & Packaging/
  2. Filing & Organisation/
  3. Filing/
  4. Organisation Folders
Multipart File Manilla

Multipart File Manilla


2 Variants From
£8.99

Inc VAT (20%)

See 2 Product Variants
£8.99

Description unavailable

Feature Attributes

Type:

Part Files

Material:

Pressboard

Weight:

14 g

Capacity:

250 Sheets

Size:

A4

Number of Sections:

7-Part

More attributes