1. Office Supplies & Packaging/
  2. Packaging/
  3. Mail Supplies/
  4. Packaging Machines
PSW001 Semi-Auto Pallet Stretch Wrap Turntable

PSW001 Semi-Auto Pallet Stretch Wrap Turntable


See all variants from
£659.99

Inc VAT (20%)

See all variants from £659.99

Description

Features:
• 1650mm turntable with 2000mm wrapping height
• Spring break stretch
• Home position: the turntable always stops at the same position
• Pallet height photo sensor
• Choose between 3 bottom wraps and 2 top wraps or 2 bottom wraps and 1 top wrap
• Adjustable tension
• Soft start and stop
• Machine can be paused during cycle
• Magnetic brake holds turntable still during loading and unloading
• Audible warning when running a cycle
• Safety switch to prevent foot pinch

Specifications:
• Max Wrapping Height: 2000m
• Max Turntable Speed: 10rpm
• Max Loading Weight: 1200kg
• Turntable Diameter: 1500mm
• Power Supply: 13amp 1ph
• Power Consumption: 0.8Kw
• Machine Dims: 1650(w) x 2550(d) x 2358(h) mm

*PSW011 Ramp for PSW001 stretch machine
Features:
• Fits to PSW001 turntable
• Facilitates easy loading/unloading of pallets using a pallet truck
• Comes with ramp fixer

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome