Simple and reliable to use.Compact and mobile for general purpose use.Compatible with 6-15.5mm polypropylene machine strapping on 200mm and 280mm internal diameter strapping cores.Braking swivel castors.External manual strap tension adjustment.Adjustable table height (730-930mm) .Dimensions (W x D x H) : 905 x 586 x 760mm.Machine weight: 75kg.Max strappable package weight: 120kg.Min/max strap tension: 15-45kg (depending on strap used) .Cycle time: 2.5 seconds @ 50Hz.Power supply: 230V 50Hz.Power consumption: 0.25kW.