Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
/
Packaging
/
Packing Tape & Dispensers
/
Packaging Tapes
309 Low Noise Polypropylene Packaging Tape
By Scotch
Colour
Select
See all variants from
£24.99
Inc VAT (20%)
3.5% off
1
Add to basket
Add to quotation
See all variants from
£24.99
Description unavailable
Feature Attributes
Adhesive Type:
Permanent
Product Type:
Adhesive Tape
Width:
48 mm
Material:
Polypropylene
Length:
66 m
Roll Core Size:
Large Core
More attributes