Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Packaging Tapes
371 Polypropylene Packaging Tape
By Scotch
Reset
Clear All
Colour
Select
See all variants from
£29.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£29.99
Description
Description unavailable
Feature Attributes
Adhesive Type:
Permanent
Product Type:
Adhesive Tape
Material:
Polypropylene
Length:
66 m
Width:
48 mm
Type of Tape:
Carton Tape
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome