Bonus Tape, Solvent Adhesive, 50mm x 200m, Clear

Order Code: ZT1175571P

£10.29each Inc VAT (20%)
£370.44 minimum order value

Minimum order quantity: 36.

Description

Bonus® Clear Solvent Tape

High capacity packing tape with aggressive solvent adhesive

• Clear 28 micron polypropylene packing tape
• Solvent adhesive
• Core diameter 38mm
• Tape width 50mm
• Roll length 200mtr
• Requires SBTD50 Bonus Tape Dispenser
• 36 rolls per case
• Case weight 17.3kg

Please note images are for illustration purposes only.

See full description
Specifications for Bonus Tape, Solvent Adhesive, 50mm x 200m, Clear
  • Tape Width
    50mm
  • Size
    50mm x 200m
  • Roll Length
    200m
  • Product Type
    Packing Tape
  • Colour
    Transparent
  • Core Diameter
    38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome