Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
/
Packaging
/
Packing Tape & Dispensers
/
Packaging Tapes
Buff Packaging Tape 48mm x 66m
By Scotch
Length
Select
See all variants from
£6.49
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£6.49
Description unavailable
Feature Attributes
Width:
48 mm
Material:
Polypropylene
Colour:
Brown
Adhesive Type:
Permanent
Type:
Adhesive Tape
Roll Core Size:
Large Core
More attributes