1. Office Supplies & Packaging/
  2. Packaging/
  3. Packing Tape & Dispensers/
  4. Packaging Tapes
Heavy Duty Clear Mounting Tape 1.5m
Hover to enlarge the image

Heavy Duty Clear Mounting Tape 1.5m


Select
See all variants from
£10.99

Inc VAT (20%)

See all variants from £10.99

Description unavailable

Feature Attributes

Type:

Adhesive Tape

Colour:

Transparent

Width:

25.4 mm

Type of Tape:

Building Tape

Length:

1.52 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome