1. Office Supplies & Packaging/
  2. Packaging/
  3. Packing Tape & Dispensers/
  4. Packaging Tapes
Packaging Duck Tapes

Packaging Duck Tapes


Select
See all variants from
£11.99Inc VAT (20%)

See all variants from £11.99

Description unavailable

Feature Attributes

Product Type:
Packaging Tape
Size:
50mm x 25m
Roll Length:
25 m
Roll Width:
50 mm